DIXON VALVE
DCP7 MALE PLUG ; 3/8"X1/4" MNPT 300PSI 70CFM STL
Air Hose Fitting; Steel Body Material; 3/8" Body Size; Male/Male Connection Type; 70CFM at 100PSI Flow at Pressure; 1.88" Nominal Height; 3/8" Male Quick; 1/4" NPT Male Thread; Inch Measuring System; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 10/Pack Quantity; 1/4" Nominal Thread Size
Part #
BDI #
PRICE
$ 5.18 / each
$ 5.77 / each
INVENTORY
DIXON VALVE
PPB100 QUICK CONNECT COUPLER ; TYPE B 1IN SIZE MNPTXFEMALE PP
Quick Connector; Coupler; Type B; 1" Size; MNPT X Female Coupler; Glass Filled Polypropylene; 125PSI Pressure; 316 Stainless Steel Handle; EPDM Gasket; Cam and Groove
Part #
BDI #
PRICE
$ 9.90 / each
$ 11.03 / each
INVENTORY
DIXON VALVE
12-DTTM-12 MALE BRANCH TEE ; 3/4IN ODX3/4IN MALE NPT 316SS
Tube TEE; Instrumentation Male Branch Tee; 316 Stainless Steel Material; NPT Male Thread; 3/4" Male Thread Size; 3/4" Tube OD; -325 DegF to 1200 DegF; -198 DegC to 648 DegC; Temperature Range; 2 Optional Pkg/Box Qty
Part #
BDI #
PRICE
$ 182.87 / each
$ 203.77 / each
INVENTORY