EBC
A2040 RIV 10FT ROLLER CHAIN ; CHAIN 10FT/BOX
Chain; 2040; Riveted; 1" Chain Pitch; Double Pitch Drive; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Dia; 5/16" Roller Wid; Standard Roller Material; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia
Part #
BDI #
PRICE
$ 360.45 / box
INVENTORY
EBC
L099 1-1/8 1/4X1/8 KW JAW COUPLING HUB ; 1-1/8" BORE
Jaw Coupling Hub; 1-1/8" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
BDI #
PRICE
$ 18.17 / each
INVENTORY
EBC
SS6205 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
Part #
BDI #
PRICE
$ 33.60 / each
INVENTORY
EBC
HCF210-32 FLANGE BLOCK BALL BEARING ; 4-BOLT ECENTRIC COLLAR
Flange Block Bearing; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Eccentric Collar Mount; Cast Iron; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 77.57 / each
INVENTORY