FIRST ALERT
0827B 10Y BATTERY IONIZATION SMOKE ALARM ; 85DB LOUD POWER LED & INDICATOR
First Alert 10-year ionization smoke alarm ideal for detecting fast flaming fires. Features 10-year alarm life with sealed lithium battery which eliminates replacing batteries. Includes a test/silence button and a tamper resistant design. Power LED (light emitting diode) and alarm indicator. End of life warning notifies when the alarm needs to be replaced. Legislation and code compliant. Ideal for rental properties. Easy installation, includes twist mount and hardware.
Part #
BDI #
FIRST ALERT
7010B HARDWIRED SMOKE DETECTOR ; AC SMOKE W/BATTERY
Smoke alarm with battery back-up. Features a photoelectric sensor, which is more effective at detecting smoldering fires that smolder for hours before bursting into flame. 120V (volt) AC (alternating current) inter-connectable (with maximum 11 compatible devices). Power indicators show which unit in the series initiated the alarm. Quick plug-in power connector for easy installation. 9V battery back-up for peace of mind during power malfunction. Battery life varies according to use and application. Optipath 360 technology allows 360 degree access to the layer of air on the ceiling or wall that carries the fire signatures (smoke, combustion particles, and volatile components). Single test/silence button which both silences a nonthreatening alarm or low battery warning and allows you to test the unit's functionality. Locking feature for tamper resistance. 10-year limited warranty.
Part #
BDI #