RECTORSEAL
23431 PIPE THREAD SEALANT ; 1PINT T PLUS 2
Sealant; 140 Deg F Maximum Application Temperature; 20 Deg F Application Minimum Temperature Range; Threaded Galvanized Steel; Iron; Brass; Copper; Aluminum; Stainless Steel; Polyethylene; Reinforced Fiberglass; PVC; CPVC; ABS Pipe Application; 1PT Nominal Capacity Volume; White Color; 300 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Can Packing Type; Moisture/Dirt/Dust Resistance; 1.32 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -15 Deg F Minimum Temperature Range
Part #
BDI #
RECTORSEAL
25631 PIPE THRD SEALANT ; 1/4PT 4OZ 2600PSI YELLOW
Sealant; 140 Deg F Maximum Application Temperature; 20 Deg F Application Minimum Temperature Range; Threaded Galvanized Steel; Iron; Brass; Copper; Aluminum; Stainless Steel; Polyethylene; Reinforced Fiberglass Application; 1/4PT Nominal Capacity Volume; Yellow Color; 150 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Can Packing Type; Moisture/Dirt/Dust Resistance; 1.38 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -15 Deg F Minimum Temperature Range; 23 Percentage; 317G/L VOC
Part #
BDI #