SCHEERER BEARING
NJ-2316-EMA CYL ROLLER BEARING ; 80MM ID X 140MM OD X 33MM WID
Cylindrical Roller Bearing; 3.15" Bore; Straight; 6.693" Ouside Diameter; 2.284" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 1,381.36 / each
INVENTORY
SCHEERER BEARING
NJ-2224-EMA CYL ROLLER BEARING ; 120MM ID X 215MM OD X 58MM WID
Cylindrical Roller Bearing; 4.724" Bore; Straight; 8.465" Ouside Diameter; 2.283" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 2,095.42 / each
INVENTORY
SCHEERER BEARING
SBC-11709 ROLLER BEARING ; JOURNAL BRONZE CAGE
Cylindrical Roller Bearing; 2-7/16" Bore; Straight; 3-15/16" Ouside Diameter; 3" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
SCHEERER BEARING
XLBC-24 1/2 RADIAL BALL BEARING (SMARTCATALOG)
Single Row Ball Bearing; 24-1/2" Bore; 32" Outside Diameter; 4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
BDI #
SCHEERER BEARING
TR-740-208 ROLLER THRUST BEARING, WITH ANTI-ROTATION DOWELS (SMARTCATALOG)
Thrust Roller Cylindrical Bearing; 5" Bore 1; 5" Bore 2; 10-1/2" Outside Diameter; 2.63" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Part #
BDI #