TSUBAKI
RS16B-2 RIV ROLLER CHAIN ; 10FT/BOX
Roller Chain; 16B-2 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
PRICE
$ 1,118.38 / box
$ 1,862.00 / box
INVENTORY
TSUBAKI
RS16B-2CL CHAIN LINK ; 16B-2 1MM CHAIN PITCH SPRING CLIP
Chain Link; 16B-2 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 21.006MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
PRICE
$ 17.59 / each
$ 29.28 / each
INVENTORY
TSUBAKI
D16B17H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 16B-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 151.105MM Outside Diameter; 138.23MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
RS16B-2 LAMBDA O/L OFFSET LINK
Chain Link; 16B-2 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
TSUBAKI
RS16B-2 LOT O/L OFFSET LINK
Chain Link; 16B-2 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #