TSUBAKI
MR62CL CONNECTING LINK
Chain Link; MR62 Chain Size; Cottered; 1.65" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 3/4" Roller Diameter; 1" Roller Width; 0.098" Plate Thickness; 0.66" Plate Height; Curved; 0.225" Pin Diameter
Part #
BDI #
TSUBAKI
MR62RB ROLLER CHAIN
Roller Chain; MR62 Chain Size; Riveted; 1.65" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 3/4" Roller Diameter; 1" Roller Width; 0.098" Plate Thickness; 0.66" Plate Height; Curved; 0.225" Pin Diameter
Part #
BDI #
TSUBAKI
MR62OL ; POR MR62 OFFSET LINK
Chain Link; MR62 Chain Size; Cottered; 1.65" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; ANSI; 3/4" Roller Diameter; 1" Roller Width; 0.098" Plate Thickness; 0.66" Plate Height; Curved; 0.225" Pin Diameter
Part #
BDI #