Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
34,619 Items found
BrandTSUBAKI
TSUBAKI
50NT S/C C/L SPRING CLIP CONNECTING LINK ; 50NT ANSI 0.625" CHAIN PITCH NEPTUNE
Chain Link; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 9.40 / each
$ 15.65 / each
INVENTORY
25

QTY

TSUBAKI
HD80BTL20 TAPERLOCK SPROCKET
Roller Chain Sprocket; 80-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 319.44 / each
$ 670.63 / each
INVENTORY
10

QTY

TSUBAKI
H50B15 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 15T B-STYLE W/HT
Roller Chain Sprocket; 50 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 30.67 / each
$ 64.41 / each
INVENTORY
1

QTY

TSUBAKI
35-2 C/L SC CHAIN CONNECTING LINK ; 35-2 3/8" CHAIN PITCH SPRING CLIP
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
PRICE
$ 5.47 / each
$ 9.11 / each
INVENTORY
20

QTY

TSUBAKI
PL 2-1/2 KEYLESS SCREW LOCK ASSY
Keyless Screw Locking Assembly; 2-1/2" Bore; 3.74" Outside Diameter; 0.945" Length; 0.315" Additional Length for Cap; Steel; AS Series; M8 X 22 Cap Screw
Part #
BDI #
PRICE
$ 151.85 / each
$ 174.16 / each
INVENTORY
8

QTY