Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
34,635 Items found
BrandTSUBAKI
TSUBAKI
H40B12F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 12T HT 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 22.78 / each
$ 47.84 / each
INVENTORY
6

QTY

TSUBAKI
PL 3 KEYLESS SCREW LOCK ASSY
Keyless Screw Locking Assembly; 3" Bore; 4.724" Outside Diameter; 1.102" Length; 0.393" Additional Length for Cap; Steel; AS Series; M10 X 25 Cap Screw
Part #
BDI #
PRICE
$ 235.37 / each
$ 269.95 / each
INVENTORY
2

QTY

TSUBAKI
PL 2-1/2 KEYLESS SCREW LOCK ASSY
Keyless Screw Locking Assembly; 2-1/2" Bore; 3.74" Outside Diameter; 0.945" Length; 0.315" Additional Length for Cap; Steel; AS Series; M8 X 22 Cap Screw
Part #
BDI #
PRICE
$ 151.85 / each
$ 174.16 / each
INVENTORY
8

QTY

TSUBAKI
D12B25HT DBL RLR CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 12B-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 162.23MM Outside Diameter; 151.99MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PRICE
$ 193.53 / each
$ 406.30 / each
INVENTORY
2

QTY

TSUBAKI
60HP C/L CHAIN CONNECTING LINK ; 3/4" CHAIN PITCH SPRING CLIP HOLLOW PIN
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 0.33" Pin Diameter
Part #
BDI #
PRICE
$ 15.41 / each
$ 25.67 / each
INVENTORY
6

QTY