LINN GEAR
100-4B36 QUAD SPROCKET
Roller Chain Sprocket; 100-4 Chain; 36 Teeth; 4 Row of Teeth; No Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
100-4B22 QUAD SPROCKET
Roller Chain Sprocket; 100-4 Chain; 22 Teeth; 4 Row of Teeth; No Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
100-4C60 QUAD SPROCKET
Roller Chain Sprocket; 100-4 Chain; 60 Teeth; 4 Row of Teeth; No Hardened Teeth; 24.601" Outside Diameter; 23.884" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
RS100-4-RP ROLLER CHAIN ; ANSI RIV CHAIN 1.25 CHAIN PITCH 4 10/BOX
Roller Chain; 100-4 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
LINN GEAR
100-4B17 QUAD SPROCKET
Roller Chain Sprocket; 100-4 Chain; 17 Teeth; 4 Row of Teeth; No Hardened Teeth; 7.436" Outside Diameter; 6.803" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #