TSUBAKI
40-5 RIV 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 40-5 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
TSUBAKI
RS40-5-OL OFFSET LINK
Chain Link; 40-5 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
TSUBAKI
RS40-5-CL CONN LINK
Chain Link; 40-5 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
RENOLD
40-5 RIV 10FT ROLLER CHAIN ; RIVETED TYPE 10'/BOX 240LK
Roller Chain; 40-5 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #