TSUBAKI
80-3 RIV ROLLER CHAIN ; 1" PITCH 10FT/BOX
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 1,743.97 / box
$ 2,903.80 / box
INVENTORY
DRIVES
80-3 COT 10FT ROLLER CHAIN ; 80-3 1" PITCH COTTERED COIL 10FT/BOX
Roller Chain; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
BDI #
PRICE
$ 2,187.45 / box
$ 2,640.50 / box
INVENTORY
DIAMOND CHAIN
DMD-80-3 DOFF LINK ; D5936
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
BDI #
PRICE
$ 68.14 / each
$ 82.24 / each
INVENTORY
DIAMOND CHAIN
DMD-80-3 CT CO LINK ; D1011
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
BDI #
PRICE
$ 22.64 / each
$ 27.33 / each
INVENTORY
MARTIN SPROCKET & GR
E80U68 ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND
Roller Chain Sprocket; 80-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 22.23" Outside Diameter; 21.653" Pitch Diameter; B-Hub One Side; Bushed Mount; U0 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #