DIAMOND CHAIN
RSC-C2040-1R-50NAA ; D3895 RLLR CHAIN ; 50FT/REEL
Roller Chain; SC2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-C2040-1R-100FT ; D0236 RLLR CHAIN ; 100FT/REEL
Roller Chain; SC2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
BDI #
DIAMOND CHAIN
RSC-C2040-1 DOFF LINK ; D5978
Chain Link; SC2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.333" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-C2040-1 SC CO LINK ; D5871
Chain Link; SC2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-C2040-1R-10FT ; D0235 RLLR CHAIN ; 10FT/BOX
Roller Chain; SC2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
BDI #