MARTIN SPROCKET & GR
50BS26 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.523" Outside Diameter; 5.185" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 94.75 / each
$ 275.63 / each
INVENTORY
DODGE
TA0107L25 TAPER BUSH REDUCER
Speed Reducer; TORQUE-ARM II; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
BDI #
PRICE
$ 1,837.81 / each
$ 2,000.00 / each
INVENTORY
MARTIN SPROCKET & GR
S1040 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Part #
BDI #
PRICE
$ 160.96 / each
$ 256.50 / each
INVENTORY