TIMKEN
YCJT1 7/16 SGT FLANGE BRG UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
BDI #
PRICE
$ 160.26 / each
$ 193.44 / each
INVENTORY
MARTIN SPROCKET & GR
2 B 36 SH V-BELT SHEAVE ; 2 GROOVES 3.95" OD BUSHED
Transmission Pulley; 2 Grooves; 3.95" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
BDI #
PRICE
$ 85.22 / each
$ 141.40 / each
INVENTORY
SKF
7207 BECBY ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 17MM WD
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 136.09 / each
$ 164.28 / each
INVENTORY
DODGE
SH X 24MM-KW QD BUSHING ; 24MM BORE 47.523MM OD 33.35MM LTB
24MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing
Part #
BDI #
PRICE
$ 33.84 / each
$ 60.00 / each
INVENTORY
BALDOR-RELIANCE
ECP3581T SEVERE DUTY MOTOR ; 1HP 1765RPM 3PH 60HZ
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.88" Overall Length; 87.5% Efficiency Full Load
Part #
BDI #
PRICE
$ 1,764.45 / each
INVENTORY