NSK
6205 DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W SR OPEN 1-ROW
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 30.22 / each
INVENTORY
DICHTOMATIK
100142TBY-BX LIP SHAFT SEAL ; NITRILE DBL SPRING
1" Shaft Dia; 1-7/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TBY Seal Design Code
Part #
BDI #
PRICE
$ 14.17 / each
INVENTORY
GENERAL BEARING
GBC.6204-88-30E RADIAL BALL BEARING ; 0.7874"X1.8504"X0.5512" SINGLE ROW
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 14.73 / each
INVENTORY
NTN
6206 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W OPEN
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
DICHTOMATIK
60X72X8TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Lip Seal; 60MM Shaft Dia; 72MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
BDI #