TIMKEN
6001 DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM WD SHIELDED
Single Row Ball Bearing; 12MM Bore; 28MM Outside Diameter; 8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
CLIMAX METAL
1C-100-Z CLAMP COLLAR ; 1"BORE ZNC PLTD STL 1-PIECE 20/BOX
1" Bore; Shaft Collar; Steel; 1-3/4" Outside Diameter; 1/2" Width; 1/4-28 X 5/8 Clamp Screw Size; One Piece Split
Part #
BDI #
NSK
6318Z DEEP GROOVE BALL BEARING ; 90MM BOREX190MM ODX43MM W 1-ROW
Single Row Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
CONSOLIDATED BEARING
6318-Z DEEP GROOVE BALL BEARING ; NON RETURNABLE ONE SHIELD
Single Row Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #