BALDOR-RELIANCE
CEWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 230/460VAC 60HZ
AC Motor; Pressure Washer; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 21.27" Overall Length; 92.4% Efficiency Full Load
Part #
BDI #
PRICE
$ 4,446.39 / each
INVENTORY
GATES
B87 HI POWER V-BELT ; B 90" OL
V-Belt; B-17X Series; 90"-2289MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
BDI #
PRICE
$ 30.65 / each
$ 40.86 / each
INVENTORY
TIMKEN
W203PP DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 17.475MM WD
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.475MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
LPS
02916 ANTI SEIZE COMPOUND ; COPPER GRADE 12OZ 12/CASE
Anti-Seize Compound; Copper Grade; Aerosol Can; Aerosol; Bushing | Chain | Engine | Flange | Furnace | Heat Exchanger | Manifold | Nut/Bolt | Reactor | Screw | Turbine | Tap | Valve Stem; Brown; 12 Oz
Part #
BDI #