BALDOR-RELIANCE
EM2334T GENERAL PURPOSE AC MOTOR ; 20HP 1770RPM 3PH 60HZ 256T 0960M TEFC F1
AC Motor; General Purpose; 20HP; 256T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.16" Overall Length; 93% Efficiency Full Load
Part #
BDI #
PRICE
$ 4,195.88 / each
INVENTORY
NACHI
NU213MY C3 CYLINDRICAL ROLLER BRG ; 65MM BORE 120MM OD 23 WID RBEC 1 POR
Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Ouside Diameter; 23MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
CONTINENTAL
450H200 SYNCHRONOUS BELT ; 1/2" PITCH 45" PITCH LENGTH
Synchronous Belt; 1/2 Inch Pitch; 45" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Part #
BDI #