DODGE
F4B-SD-400; 104010 FLANGED BLK BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Block; 4" Bore; 15.7" Bolt Circle Diameter; 11.137" Bolt Spacing; 2 Piece Split; Tapered Adapter Sleeve; Cast Iron; Tapered Roller Bearing; Relubricatable; Dual Piston Ring Seal
Part #
BDI #
BALDOR-RELIANCE
M1020T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M
AC Motor; Multi Speed; 0.44 | 1HP; 145T Frame Size; 1800/1200 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.13" Overall Length
Part #
BDI #
FAG
6318-Z-C3 SGL ROW DG BALL BRG
Single Row Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #