SKF
6307-2RS1NR DEEP GROOVE BALL BRG ; SR 35MMX80MMX21MM 2 SEAL
Single Row Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
ISOSTATIC
EP-323632 PLAIN BEARING ; 2.004"X2.255"X2" PWDR MTL BRNZ
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
BDI #
RHP BEARING
LJ1.3/4-2ZJ DEEP GROOVE BALL BEARING ; 1-3/4" BOREX3-3/4" ODX13/16" W 1-ROW
Single Row Ball Bearing; 1-3/4" Bore; 3-3/4" Outside Diameter; 13/16" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
RHP BEARING
XLJ3J ; POR BALL BEARING
Single Row Ball Bearing; 3" Bore; 4-1/2" Outside Diameter; 3/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
RHP BEARING
MJ3.1/4J DEEP GROOVE BALL BEARING ; POR 3-1/4" BORE 7-12" OD 1-ROW 1-9/16" W
Single Row Ball Bearing; 3-1/4" Bore; 7-1/2" Outside Diameter; 1-9/16" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #