TSUBAKI
40 C/L SC TYPE CHAIN CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 2.42 / each
$ 4.05 / each
INVENTORY
MARTIN SPROCKET & GR
40BS15 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 27.26 / each
$ 79.28 / each
INVENTORY
OPTIBELT
B131 V-BELT ; 21/32" TOP WIDTH 134" LONG
V-Belt; B Series; 134" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
BDI #