EBC
635 ZZ RADIAL BALL BEARING ; 5MM BORE 19MM OD 6MM WD SR 2 METAL SHLD
Single Row Ball Bearing; 5MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 3.34 / each
INVENTORY
SKF
5212C ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD
Angular Contact Ball Bearing; 60MM Bore; 110MM Outside Diameter; 36.5MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
SKF
129 TN9 SELF ALIGNING BALL BRG ; 9MM BORE 26MM OD 8MM IR WD
Self Aligning Ball Bearing; 9MM Bore; Shaft Mount; 26MM Outside Diameter; 8MM Inner Race Width; 8MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
BDI #
IKO
BA1014ZOH NEEDLE ROLLER BEARING ; 5/8" BORE 13/16" OD 7/8" WID
Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 13/16" Outside Diameter; 7/8" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #