BROWNING
VF2S-108M FLANGE BEARING UNIT ; 1/2" BORE 2-1/2" BOLT CIRCLE 2 BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1/2" Bore; 2-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 86.36 / each
$ 154.55 / each
INVENTORY
FAG
6001-C-2Z-L038-C3 SGL ROW DG BALL BRG ; SINGLE ROW BALL BEARING
Single Row Ball Bearing; 12MM Bore; 28MM Outside Diameter; 8MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 25.78 / each
$ 27.36 / each
INVENTORY
MARTIN SPROCKET & GR
AK28 1/2 V-BELT SHEAVE ; 1/2" BORE 1 GROOVES 2.8" OD FB
Transmission Pulley; 1/2" Bore; 1 Grooves; 2.8" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.26" Pitch Minimum; 2.6" Pitch Maximum; No Keyway
Part #
BDI #
BROWNING
2B5V48 V-BELT PULLEY SHEAVE ; 2 GROOVE 5.08"OD
Transmission Pulley; 2 Grooves; 5.08" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 4.4" Pitch Minimum; 4.9" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
BDI #