MARTIN SPROCKET & GR
ML095 1 1/8 JAW CPLG HUB ; 1-1/8" BORE 2-1/8" HUB DIA
Jaw Coupling Hub; 1-1/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque
Part #
BDI #
PRICE
$ 24.54 / each
$ 47.60 / each
INVENTORY
DODGE
F4B-SC-103; 124205 FLANGED BLK BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 131.45 / each
$ 188.00 / each
INVENTORY
MARTIN SPROCKET & GR
ML095 7/8 JAW CPLG HUB ; 7/8" BORE 2-1/8" HUB DIA
Jaw Coupling Hub; 7/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1" Length Thru Bore; ML095 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 189 | Hytrel 567In-Lbs Torque
Part #
BDI #
PRICE
$ 24.54 / each
$ 47.60 / each
INVENTORY
MARTIN SPROCKET & GR
SRL090/095 JAW COUPLING SPIDER ; 2-1/8" OD NBR
2-1/8" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.44" Thickness; ML090/095 | MS090/095 Size or Series; 3600 Max Speed; 189 | 241In-Lbs Torque
Part #
BDI #
PRICE
$ 12.49 / each
$ 22.75 / each
INVENTORY
DODGE
WSTU-SC-103 TAKE UP BEARING ; 1-3/16" BORE 17/32" SLOT WID
Take Up Bearing Only; 1-3/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-SC-103 Insert Part; Cast Iron Housing Material
Part #
BDI #
PRICE
$ 180.41 / each
$ 258.00 / each
INVENTORY