GATES
2/BX81 V-BELT ; POWERBAND 84.76IN OC
V-Belt; BX Series; Banded Cogged Belt Style; 84" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
BDI #
NSK
6212Z DEEP GROOVE BALL BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW
Single Row Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #