SKF
R24ZZ MINIATURE BALL BEARING ; 1-ROW 38.1MMX66.675MMX14.3MM
Single Row Ball Bearing; 1-1/2" Bore; 2-5/8" Outside Diameter; 9/16" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 106.82 / each
$ 128.95 / each
INVENTORY
TSUBAKI
80H C/L CP CHAIN CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 8.35 / each
$ 13.88 / each
INVENTORY
MARTIN SPROCKET & GR
3535 3 7/16 TAPERED BUSHING ; 3-7/16" BORE 5" OD 3-1/2" LTB
Shaft Bushing; 3-7/16" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Part #
BDI #
PRICE
$ 154.06 / each
$ 241.54 / each
INVENTORY