WYPALL
35015 CLEANING WIPER ; 9.8" X 13.4" WHITE 1100SHEET/RLL
Wipe; Jumbo Roll; White; 1100 SheetsPer Roll
Part #
BDI #
NORTON
08834138126 FLAP WHEEL ; 10/PAK 2"X1-1/2"X1/4" VERY FINE GRIT
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Interleaf Abrasive Trade Name; 2" Nominal Diameter; 1-1/2" Face Width; 120 Grit; 0.653" Nominal Height; 6.456" Nominal Length; Shank Mounting; 10/Pack Quantity; Medium Roughness Grade; 12000RPM Maximum Speed; 1/4" Stem Diameter; 1.5" Nominal Thickness; Flap Wheel Type; 6.378" Nominal Width; For Metal Applicable Material; For Applying a Light Scratch Pattern and Blending Application; Merit Abrasives
Part #
BDI #
NORTON
66261009191 DISC ; 25/PAK 2" COARSE GRIT
Aluminum Oxide Disc; 2" Coarse Grade Aluminum Oxide Bear-Tex Rapid Prep Brown Quick Change Disc
Part #
BDI #
NORTON
66261009190 DISC ; 25/PAK 2" MEDIUM GRIT
Aluminum Oxide Disc; 2" Medium Grade Aluminum Oxide Bear-Tex Rapid Prep Maroon Quick Change Disc
Part #
BDI #