TIMKEN
205PP DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 37.34 / each
$ 45.08 / each
INVENTORY
BANDO
B64 V-BELT ; 21/32" TOP WIDTH 67" OUTSIDE LENGTH
V-Belt; B Series; 67" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
BDI #
INA
EGB1020-E40-B PLAIN BEARING ; POR 10MM ID X 12MM OD X 20MM WD W/BRZ
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Bronze Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40-B Material
Part #
BDI #
INA
EGF20165-E40 FLANGED PLAIN BEARING ; POR 20MM ID X 23MM OD X 16.5MM WD W/ST
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 16.5MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material; 35MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
BDI #