DODGE
P2B-SC-207; 123822 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6-7/8" Minimum Bolt Spacing; 7-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
PRICE
$ 330.01 / each
$ 472.00 / each
INVENTORY
NSK
6205 DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W SR OPEN 1-ROW
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 30.22 / each
INVENTORY
LOCTITE
262 RED 10ML IDH 231926 THREADLOCKER ; 26221 BOTTLE 10ML LIQUID RED 10EA/CS
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Fastener Upto 3/4 Inch Dia; Red
Part #
BDI #
PRICE
$ 31.47 / each
INVENTORY
TIMKEN LOVEJOY
L095 HUB 22MM 6X2.8MM KW ; 22MM BORE 53.594MM HUB DIA
Jaw Coupling Hub; 22MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Part #
BDI #