NACHI
NU215MY C3 CYLINDRICAL ROLLER BRG ; 75MM BORE 130MM OD 25 WID RBEC 1 POR
Cylindrical Roller Bearing; 75MM Bore; Straight; 130MM Outside Diameter; 25MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
FAG
6318-M-C4 SGL ROW DG BALL BRG ; NON RETURNABLE
Single Row Ball Bearing; 90MM Bore; 190MM Outside Diameter; 43MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Brass Cage
Part #
BDI #
MAUREY
SK X 2-3/8 QD BUSHING ; 2-3/8" BORE 2-13/16" OD 1-15/16" LTB
2-3/8" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Part #
BDI #
POWERDRIVE LLC
AK71H V-BELT PULLEY ; 1 GROOVES 6.95" OD BUSHED
Transmission Pulley; 1 Grooves; 6.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.36" Pitch Minimum; 6.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
BDI #