WHITTET-HIGGINS
AN-18 LOCKNUT ; 12TPI 4-21/32" OD 0.698" NOMINAL THK
12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
$ 54.43 / each
INVENTORY
TIMKEN
39590-902A1 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 39590; 2-5/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Width; Double Row
Part #
BDI #