SKF
CRSEAL 16078 / 1.625X2.25X0.313 CRW1 V ; SGL LIP SEAL
Lip Seal; 1-5/8" Shaft Dia; 2-1/4" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Part #
BDI #
PRICE
$ 34.03 / each
INVENTORY
MCGILL
CYR 1 7/8 S CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" RLR DIA 1" RLR WD
Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
BDI #
PRICE
$ 54.88 / each
$ 185.41 / each
INVENTORY
TIMKEN
20SF32 SPHERICAL PLAIN BEARING ; 2IN ID X 3.1875IN OD
Spherical Plain Bearing; 2" Bore; 1-1/2" Housing Width; 3-3/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1-3/4" Overall Width; Relubricatable
Part #
BDI #
PRICE
$ 168.99 / each
$ 204.00 / each
INVENTORY
MARTIN SPROCKET & GR
40BS13HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 13T HT 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 37.76 / each
$ 106.58 / each
INVENTORY
MCGILL
CYR 2 1/2 S CAM FOLLOWER BEARING ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID
Cam Follower Bearing; 3/4" Bore; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
BDI #
PRICE
$ 101.88 / each
$ 344.21 / each
INVENTORY