SKF
6305-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 45.14 / each
$ 54.49 / each
INVENTORY
DODGE
F4S-IP-200R FLANGE BLOCK BEARING ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
BDI #
DODGE
SF4S-IP-200RE FLANGE BLK RLR BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
BDI #
TIMKEN
RFC1 15/16 FLANGE BRG UNIT ; 4 BOLT ROUND CARTRIDGE 1-15/16" BORE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
BDI #
DODGE
TB-DL-115 PILLOW BLK BALL BRG ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #