MARTIN SPROCKET & GR
50BS20 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 20T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 56.68 / each
$ 164.85 / each
INVENTORY
SKF
5204CFF ANG CONTACT BALL BRG ; 20MM BORE 47MM OD 20.6MM WD DBL ROW
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 109.66 / each
$ 132.38 / each
INVENTORY
SKF
105KSZZG DEEP GROOVE BALL BRG ; 25MM BORE 47MM OD 12MM WD
Single Row Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 68.88 / each
$ 83.14 / each
INVENTORY