MCGILL
CFH 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
PRICE
$ 42.29 / each
$ 65.17 / each
INVENTORY
SKF
CRSEAL 19748 / 2X2.5X0.25 HM1 R LIP SEAL
Lip Seal; 2" Shaft Dia; 2-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code
Part #
BDI #
PRICE
$ 19.33 / each
INVENTORY
SKF
205SZZ DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 36.18 / each
$ 43.67 / each
INVENTORY
BOSTON GEAR
GH1076 RH GEAR WORM ; 1-1/2" PITCH DIA 8 DP 1-3/4" FACE
Worm Only; 1-1/2" Pitch Diameter; 8 DP; 1-3/4" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.18" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Part #
BDI #
PRICE
$ 116.80 / each
INVENTORY
MCGILL
CFH 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
PRICE
$ 50.86 / each
$ 78.39 / each
INVENTORY