KOYO
B-1616 NEEDLE ROLLER BEARING ; 1" BORE 1-1/4" OD 1" WID
Needle Bearing Roller Assembly with Outer Ring; 1" Bore; 1-1/4" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
PRICE
$ 11.80 / each
INVENTORY
WHITTET-HIGGINS
N-10 LOCKNUT ; 18TPI 2-11/16" OD 0.51" NOMINAL THK
18 Threads per Inch; 2-11/16" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.931" Thread Pitch Diameter Min; 1.935" Thread Pitch Diameter Max; W-10 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
$ 15.34 / each
INVENTORY
LOCTITE
277 RED 50ML IDH 88448 THREADLOCKER ; 27731 BOTTLE 50ML LIQUID RED 10EA/CS
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 50 Ml; Liquid; Fastener Upto 1-1/2 Inch; Red
Part #
BDI #
PRICE
$ 77.86 / each
INVENTORY