THOMSON
8115-448-020 BALL NUT ; 1.5" X 0.25" 4050LBF LOAD DYNAMIC
Ball Nut; 1.5" X 0.25"; Non-Preloaded; Steel
Part #
BDI #
PRICE
$ 935.93 / each
INVENTORY
DODGE
F4B-SCM-207; 126194 FLANGED BLK BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
PRICE
$ 431.42 / each
$ 617.00 / each
INVENTORY
DODGE
2-5/8 POLY-DISC CPLG DISC ; 5/8" OD DISC COUPLING
2-5/8" Outside Diameter; Disc Coupling; Disc; Polyurethane; 0.56" Between Shaft Ends; 0.56" Thickness; 2-5/8 Size or Series; 3600 Max Speed; 180In-Lbs
Part #
BDI #
PRICE
$ 59.41 / each
INVENTORY
NSK
6205C3 DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W SR OPEN 1-ROW
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 30.22 / each
INVENTORY
TIMKEN
G1115KRR INSERT BEARING ; 1-15/16" BORE IR WID 0.903" OR WID
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 0.903" Outer Race Width; 3.543" Outside Diameter; Eccentric Collar; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
BDI #