DODGE
NSTU-SCM-115 TAKEUP BALL BRG UNIT ; 1-15/16" BORE 5/16" SLOT WID
Take Up Bearing Only; 1-15/16" Bore; 5/16" Slot Width; 4-7/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS407 Take Up Frame; INS-SCM-115 Insert Part; Cast Iron Housing Material
Part #
BDI #
PRICE
$ 349.60 / each
$ 500.00 / each
INVENTORY
MARTIN SPROCKET & GR
80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR Q BUSHING
Roller Chain Sprocket; 80 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 197.01 / each
$ 457.36 / each
INVENTORY
MARTIN SPROCKET & GR
80BB12H 3/4 IDLER SPROCKET ; 1" P 12T HT BALL BRG 3/4" BORE
Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
BDI #
PRICE
$ 110.49 / each
$ 156.45 / each
INVENTORY
TSUBAKI
80 O/L CHAIN OFFSET LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 15.14 / each
$ 25.20 / each
INVENTORY
BROWNING
Q1 1 15/16 SPLIT TAPER BUSHING ; 1-15/16" BORE 2-7/8" OD 2-1/2" LTB
Shaft Bushing; 1-15/16" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing Style
Part #
BDI #
PRICE
$ 77.31 / each
INVENTORY