SKF
CRSEAL 17231 / 1.75X2.25X0.313 CRW1 R ; SGL LIP SEAL
Lip Seal; 1-3/4" Shaft Dia; 2-1/4" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Part #
BDI #
PRICE
$ 13.80 / each
INVENTORY
MARTIN SPROCKET & GR
40BS20 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 20T 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 40.97 / each
$ 119.18 / each
INVENTORY
SMC
KQ2L11-35AS TUBE ELBOW FITTING ; 3/8IN TUBE 1/4 NPT BRASS SEALANT
Tube Elbow; One Touch Fitting; 90 Deg Angle; 3/8" Tubing OD; 1/4" MNPT; Thread With Sealant; PBT Body; POM Release Button; Brass Thread; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Part #
BDI #
PRICE
$ 3.25 / each
INVENTORY
TIMKEN
205PP DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 37.34 / each
$ 45.08 / each
INVENTORY