LINKBELT
FCB22440E FLANGED CART ROLLER BEARING ; 2-1/2" BORE 6-1/2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/2" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Spring Loaded Lip Seal
Part #
BDI #
PRICE
$ 1,010.47 / each
$ 1,389.65 / each
INVENTORY
BROWNING
2MVP35B49X 1 1/8 VARIABLE PITCH SHEAVE ; 1-1/8" BORE 2 GROOVE 5.18" OD FB
1-1/8" Bore; 2 Grooves; 5.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.4" Pitch Dia Min; 4.9" Pitch Dia Max; 1-15/16" Face Wid Min; 2-5/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
BDI #
BROWNING
2MVP35B49X 1 3/8 VARIABLE PITCH SHEAVE ; 1-3/8" BORE 2 GROOVE 5.18" OD FB
1-3/8" Bore; 2 Grooves; 5.18" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.4" Pitch Dia Min; 4.9" Pitch Dia Max; 1-15/16" Face Wid Min; 2-5/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
BDI #
LINKBELT
PB22424E PILLOW BLOCK ROLLER BEARING ; 1-1/2" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
LINKBELT
FCB22447E FLANGED CART ROLLER BEARING ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Spring Loaded Lip Seal
Part #
BDI #