MARTIN SPROCKET & GR
2517 2 1/4 TAPERED BUSHING ; 2-1/4" BORE 3-3/8" OD 1-3/4" LTB
Shaft Bushing; 2-1/4" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Part #
BDI #
PRICE
$ 49.87 / each
$ 78.17 / each
INVENTORY
MARTIN SPROCKET & GR
100BTB26 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 26T BORE FOR 2517 BUSHING
Roller Chain Sprocket; 100 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
100BTB19 ROLLER CHAIN SPROCKET ; 100 CHAIN 19 TEETH 1 ROW
Roller Chain Sprocket; 100 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.241" Outside Diameter; 7.595" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #