BROWNING
14LF050X1/2 TIMING PULLEY ; 1/2" BORE 1/2" WD 3/8" PIT L
1/2" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 3/4" Face Width; Finished Bore; 1-15/16" Flange OD; 1-41/64" Outside Diameter; 1-43/64" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 76.32 / each
INVENTORY
TIMKEN LOVEJOY
L099 HUB 1 1/4X1/8 KW ; 1" BORE 2.54" HUB DIA
Jaw Coupling Hub; 1" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
BDI #
PRICE
$ 35.04 / each
$ 50.65 / each
INVENTORY
MARTIN SPROCKET & GR
40BS42 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-3/16" Bore; 40 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.972" Outside Diameter; 6.691" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
ISOSTATIC
AA-226 PLAIN BEARING ; 3/16" BORE 1/4" OD 7/16" LTB
Sleeve Bearing; 3/16" Nominal Bore; 1/4" Nominal Outside Diameter; 7/16" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
BDI #
DICHTOMATIK
131718VC-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
1-3/8" Shaft Dia; 1-3/4" Housing Bore; 0-3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Part #
BDI #