ISOSTATIC
AA-226 PLAIN BEARING ; 3/16" BORE 1/4" OD 7/16" LTB
Sleeve Bearing; 3/16" Nominal Bore; 1/4" Nominal Outside Diameter; 7/16" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
BDI #
DODGE
L099X1 JAW COUPLING HUB
Jaw Coupling Hub; 1" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; L099 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
BDI #
B & B MANUFACTURING
14L050-6FA7 TIMING PULLEY ; 3/8" PIT 1/2" W 5/8" BORE ALUM 14T
Synchronous Pulley; 5/8" Bore; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 14 Teeth; Finished Bore; 1-29/32" Flange Outside Diameter; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
CONSOLIDATED BEARING
6200-Z DEEP GROOVE BALL BEARING ; ONE SHIELD
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
B & B MANUFACTURING
14L050-6FS6 TIMING PULLEY ; 3/8" PIT 1/2" W 1/2" BORE STEEL 14T
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 14 Teeth; Rough Bore; 1-29/32" Flange Outside Diameter; 1-41/64" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
BDI #