FAG
NU318-E-XL-M1-C3 X-LIFE CYL RLR BRG ; SGL ROW 90MM BORE X 190MM OD X 43MM W
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Ouside Diameter; 43MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 1,409.85 / each
$ 1,496.18 / each
INVENTORY
NSK
6311VV DEEP GROOVE BALL BEARING ; 55MM BOREX120MM ODX29MM W 1-ROW
Single Row Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
FAG
6217-2Z-C3 SGL ROW DG BALL BRG ; SGL ROW 85MM BORE X 150MM OD X 28MM W
Single Row Ball Bearing; 85MM Bore; 150MM Outside Diameter; 28MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #