SKF
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 27MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 94.36 / each
$ 113.91 / each
INVENTORY
INA
IR45X50X25-XL X-LIFE BEARING INNER RING ; 45MM BORE 50MM OD 25MM WID
Needle Bearing Inner Ring; 45MM Bore; 50MM Outside Diameter; 25MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
BDI #
PRICE
$ 31.10 / each
$ 33.01 / each
INVENTORY
SKF
NU 1008 ML CYLINDRICAL RLR BRG ; 40MM BORE 68MM OD 15 WID RBEC 1
Cylindrical Roller Bearing; 40MM Bore; Straight; 68MM Ouside Diameter; 15MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
TIMKEN
T63-904A1 THRUST TAPERED RLR BEARING ; 0.635" BORE 1 1-5/8" OD 0.5" HGT
Thrust Roller Tapered Bearing; 0.635" Bore 1; 0.635" Bore 2; 1-5/8" Outside Diameter; 1/2" Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
BDI #
SKF
CRSEAL 50X72X8 HMSA10 V DBL LIP SEAL
Lip Seal; 50MM Shaft Dia; 72MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Part #
BDI #