TIMKEN
1100KRRB INSERT BEARING ; 1" BORE IR WID 2.047" OD
Insert Bearing; 1" Bore; 1-47/64" Length Thru Bore; Wide Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
PRICE
$ 64.55 / each
$ 77.93 / each
INVENTORY
THOMSON
SPB16 PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; SUPER-16-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
BDI #
PRICE
$ 242.80 / each
INVENTORY
SKF
6004-2Z DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 44.36 / each
$ 53.56 / each
INVENTORY
OSBORN LOAD RUNNERS
FLR-2 FLANGED LOAD RUNNER ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH
Cam Follower Bearing; 2" Roller Diameter; 1-11/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PRICE
$ 88.47 / each
INVENTORY
THOMSON
FNYBUPB16 PILLOW BLOCK BEARING ; 1" BORE FLUORONYLINER SELF-ALIGNING
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; FNYBU-16; 2 Seals; Non-Adjustable; No Self Aligning
Part #
BDI #