EBC
5200 ZZ DEEP GRV BALL BEARING ; DBL ROW 10MM ID X 30MM OD X 14.3MM WD
Angular Contact Ball Bearing; 10MM Bore; 30MM Outside Diameter; 14.3MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 16.15 / each
INVENTORY
DODGE
F4B-VSC-25M; 125696 FLANGED BLK BALL BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 69.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
LINKBELT
KLFXS216DC FLANGED BLOCK BALL BEARING ; 1" SHAFT DIA
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3.9" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
LINKBELT
KLFXSS220 FLANGED BLOCK BALL BEARING ; 1-1/4" SHAFT DIA
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5.12" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
LINKBELT
KLFBS2E20D FLANGED BLOCK BALL BEARING ; 1-1/4" SHAFT DIA
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #