BALDOR-RELIANCE
CEM3559T GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 3PH 145TC 3532M
AC Motor; 3HP Power; NEMA 145TC Frame; 3 Phase; TEFC Enclosure; C-Face/Foot Mounted
Part #
BDI #
TSUBAKI
C2060H D-3 C/L CHAIN CONNECTING LINK ; 1.5IN PITCH 1.5IN LG CS 0.469IN DIA
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
BDI #
REXNORD
TRAN PLT KIT 4707/5997 SHORT PA ; 614-74-1 NON RETURNABLE
4707/5997 Transfer Comb Kit; Used For 4707 | 5990 | 5997; 7.5 IN L X 5.92 IN W X 0.25 IN THK | 1.5 IN W Slot
Part #
BDI #
MOLYKOTE
MOLYKOTE 111 COMPOUND 8LB / 3.6KG PAIL ; 4111557 COMPOUND EQUIV TO 8 LB
Valve Lubricant; Valve; Pail; Oil; Plug Valve | Water Softener | Faucet Valve | Vacuum and Pressure System; Translucent White; 8 Lb
Part #
BDI #