TIMKEN
E-P2B-TRB-1 7/16-ECO PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 5-5/8" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
PRICE
$ 452.64 / each
$ 546.40 / each
INVENTORY
TIMKEN
1111KRR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 0.748" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 2-7/32" Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
BDI #
PRICE
$ 180.49 / each
$ 217.88 / each
INVENTORY
TIMKEN
E-PF-TRB-3 7/16 FLANGE BLOCK BRG ; CAST IRON
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.1" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Part #
BDI #
GATES
200J6 ; PJ508-6 V-BELT ; J POLY-V 3/32" PITCH 20" PITCH LEN
J Series; Poly-V Style; 3/32 Inch Pitch; 20" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Part #
BDI #
THOMSON
SR-8 SHAFT SUPPORT RAIL ; 0.5" BORE 60 CASE
Support Rail; Plain Shaft; 1/2" Shaft Diameter; 24" Shaft Length; 1-1/2" Rail Width; 1-1/8" Base to Center of Shaft; Aluminum; Not Predrilled
Part #
BDI #